Skip Content
MAGNETIC ON OFF SQUARE 150 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAGNETIC ON OFF SQUARE 150 LB

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNWS0150R
  • Mfr. Model # WS0150R
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 805
  • Shipping Weight 0.8 lbs

Technical Specs

  • Colour Red/Silver
  • Material Rare Earth
  • Item On Off Magnet
  • Overall Height 2-3/4"
  • Overall Length 1-1/2"
  • Overall Width 1-1/2"
  • Max. Pull 150 lbs.
  • Stability Temp. 82 Degrees C
  • Includes Mounting Holes
  • Type Magnetic
  • Thickness 1-1/2"
  • Characteristics Tapped Holes for Fixture
  • Angle 90 Degrees
  • On/Off Setting Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list