MAGNETIC ON OFF SQUARE 1000 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAGNETIC ON OFF SQUARE 1000 LB

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNWS1000R
  • Mfr. Model # WS1000R
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 805
  • Shipping Weight 10.45 lbs

Technical Specs

  • Item On Off Magnet
  • Material Rare Earth
  • Overall Height 4-3/4"
  • Colour Red/Silver
  • Overall Length 4-1/4"
  • Max. Pull 1,000 lbs.
  • Overall Width 4"
  • Stability Temp. 82 Degrees C
  • Type Magnetic
  • Includes Mounting Holes
  • Angle 90 Degrees
  • Characteristics Tapped Holes for Fixture
  • On/Off Setting Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list