Skip Content
MAGNETIC ON OFF POWER GRIP 60LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNETIC ON OFF POWER GRIP 60LB

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNPG3060N
  • Mfr. Model # PG3060N
  • UNSPSC # 27112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Item Magnetic Power Grip
  • Magnet Length 1-1/4"
  • Magnet Height 1-1/2"
  • Magnet Width 1-1/2"
  • Magnet Material Rare Earth
  • Max. Heat Resistant Temp. 82 Degrees C
  • Max. Lifting Capacity 60 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list