Skip Content
MAGNETIC ON OFF DYNAMIC LIFT 150LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNETIC ON OFF DYNAMIC LIFT 150LB

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNDL0150
  • Mfr. Model # DL0150
  • UNSPSC # 24101658
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.5 lbs

Technical Specs

  • Handle Length 2-1/2"
  • Item Lift Magnet
  • Overall Height 9"
  • Overall Length 2-1/2"
  • Overall Width 5"
  • Bail Opening Width 3"
  • Magnet Height 2-3/4"
  • Bail Opening Height 2-1/4"
  • Standards ASME B30.20
  • Magnet Width 2"
  • Magnet Material Rare Earth
  • Magnet Length 3"
  • Max. Rated Flat Capacity 150 lbs.
  • Max. Rated Round Capacity 75 lbs.
  • Max. Heat Resistant Temp. 82 Degrees C
  • Magnet Activation Locking On/Off Handle
  • Features Stainless Steel Lift Lug
  • Footnotes Lifting Magnets are Stated At 33% of The Maximum Lifting Value, When Lifting Sheets Plates Over (8) Feet Long, Use Two or Magnets On A Spreader Beam to Prevent Sheets From Flexing, Sagging or Peel Off, Thin Material Is Susceptible to Magnetic Bleed Throug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list