MAGNETIC NUT DRIVER,5/16 IN,6 IN SH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MAGNETIC NUT DRIVER,5/16 IN,6 IN SH

MALCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CJZ5
  • Mfr. Model # 2CJZ5
  • UNSPSC # 27111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Magnetic Nut Driver
  • SAE or Metric SAE
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Magnetic/Nonmagnetic Magnetic
  • Nonsparking No
  • Nut Holding No
  • Nut Driver Shank Style Solid Hex
  • Nut Driver Overall Length 10-1/8"
  • Nut Driver Hex Size 5/16"
  • Nut Driver Shank Material Alloy Steel
  • Nut Driver Shank Length 6"
  • Nut Driver Handle Design Quick-Change
  • Nut Driver Handle Color Clear

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list