Skip Content
MAGNETIC MONTHLY PLANNER,36X24 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MAGNETIC MONTHLY PLANNER,36X24 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2RXD9
  • Mfr. Model # 2RXD9
  • UNSPSC # 44111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

1 Month Calendar Planning Board, Columns Across 7, Number of Rows 6, Board Material Magnetic Dry-Erase, Board Color White, Height 24 In., Width 36 In., Frame Material Aluminum, Frame Color Silver, Includes Magnetic Dry Erase Marker

Technical Specs

  • Width 36"
  • Includes Magnetic Dry Erase Marker
  • Item 1 Month Calendar Planning Board
  • Number of Rows 6
  • Columns Across 7
  • Height 24"
  • Frame Colour Silver
  • Board Color White
  • Frame Material Aluminum
  • Dry Erase Product Grouping Calendar Planning Board
  • Dry Erase Height 24"
  • Board Properties Magnetic
  • Dry Erase Width 36"
  • Board Frame Material Aluminum
  • Number of Months 1

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List