Skip Content
MAGNETIC LID LIFTER, ALUM., 600 LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNETIC LID LIFTER, ALUM., 600 LBS

ALLEGRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALO9401-26A
  • Mfr. Model # 9401-26A
  • UNSPSC # 27121801
  • CATALOGUE PAGE # 2569
  • Shipping Weight 55.0 lbs

Technical Specs

  • Capacity 900 lbs.
  • Material Aluminum
  • Overall Height 79"
  • Overall Width 12"
  • Colour Aluminum
  • Collapsed Length 36"
  • Overall Length 12"
  • Collapsed Height 11-5/8"
  • Collapsed Width 12-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list