Skip Content
MAGNETIC LATCH SET,NEODYMIUM,23 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MAGNETIC LATCH SET,NEODYMIUM,23 LB

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2VAG2
  • Mfr. Model # 2VAG2
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Includes -
  • Item Magnetic Latch Set
  • Pull Force 23 lb.
  • Locking/Nonlocking Non-locking
  • Catch/Latch Material Steel
  • Catch/Latch Finish Nickel
  • Adjustable No
  • Catch/Latch Width 7/8"
  • Catch/Latch Height 7/8"
  • Catch/Latch Depth 9/32"
  • Catch/Latch Type Magnetic
  • Catch/Latch Opening Action Pull, Push

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list