MAGNETIC I BEAM LEVEL,24 IN
MAGNETIC I BEAM LEVEL,24 IN
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Magnet strip. Aluminum body. Accuracy 0.001. (2) plumb vials, (1) level vial. Acrylic barrel type vial. Full length magnetic strip. 24 inch length.
Technical Specs
- Item I-Beam Level
- Length 24"
- Top Read No
- Number of Plumb Vials 2
- Number of 30 Degree Vials 0
- Lighted Vials No
- Accuracy 0.001
- Vial Material Acrylic
- Magnet Type Strip
- Frame Material Aluminum
- Magnetic/Nonmagnetic Magnetic
- Total Number of Vials 3
- Number of Level Vials 1
- Number of 45 Degree Vials 0
- Number of V-Grooves 0
- Vial Type Barrel
- Number of Magnets 1
- Colour Blue
Alternate Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$45.95
/ EACH
-
JOHNSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$49.75
/ EACH