Skip Content
MAGNETIC HOOK,WHITE,14 LB,1 IN,PK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNETIC HOOK,WHITE,14 LB,1 IN,PK2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3DXY7
  • Mfr. Model # 3DXY7
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 660
  • Shipping Weight 0.14 lbs

Product Details

Magnetic Hook, Material Ceramic, White, Hook Dia. 1 In., Working Load Limit 9 lb., Weight 2.0 oz., Stability Temp. 32 to 180 Degrees F.

Technical Specs

  • Colour White
  • Depth 1/4"
  • Item Magnetic Hook
  • Mounting Magnetic
  • Thread Size 8-32 UNC
  • Thread Length 1/4"
  • Weight 2.0 oz.
  • Number of Hooks 1
  • Base Dia. 1.00"
  • Working Load Limit 9 lbs.
  • Points Per Hook 1
  • Hook Base Width 1"
  • Hook Height 1/4"
  • Hook Finish Painted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list