Skip Content
MAGNETIC HOOK,NEODYMIUM,WHITE,61 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNETIC HOOK,NEODYMIUM,WHITE,61 LB

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3DXZ4
  • Mfr. Model # 3DXZ4
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 660
  • Shipping Weight 0.21 lbs

Product Details

Magnetic Hook, Material Neodymium, White, Base Dia. 1.18 In., Working Load Limit 61 lb., Weight 3.2 oz., Stability Temp. 32 to 180 Degrees F.

Technical Specs

  • Colour White
  • Item Magnetic Hook
  • Depth 1/2"
  • Thread Size 8-32 UNC
  • Mounting Magnetic
  • Weight 3.2 oz.
  • Thread Length 1/4"
  • Working Load Limit 61 lbs.
  • Number of Hooks 1
  • Points Per Hook 1
  • Base Dia. 1.18"
  • Hook Base Width 1-13/64"
  • Hook Height 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list