Skip Content
MAGNETIC HOOK,CHROME,65 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNETIC HOOK,CHROME,65 LB

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3DXZ2
  • Mfr. Model # 3DXZ2
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 660
  • Shipping Weight 0.4 lbs

Product Details

Magnetic Hook, Material Ceramic, Chrome Plated, Base Dia. 2.63 In., Working Load Limit 35 lb., Weight 6.4 oz., Stability Temp. 32 to 180 Degrees F.

Technical Specs

  • Depth 1/2"
  • Colour Chrome
  • Item Magnetic Hook
  • Mounting Magnetic
  • Base Dia. 2.63"
  • Working Load Limit 65 lb.
  • Weight 6.4 oz.
  • Hook Base Width 2-41/64"
  • Points Per Hook 1
  • Hook Finish Chrome

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list