Skip Content
MAGNETIC, DRY-ERASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNETIC, DRY-ERASE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NUP1
  • Mfr. Model # 1NUP1
  • UNSPSC # 44111905
  • CATALOGUE PAGE # 2151
  • Shipping Weight 4.24 lbs

Product Details

Easy to write on and wipe off. Includes marker tray and marker except GGM2RXE9 which includes marker with magnetic cap. Mounting hardware included. Portable double sided whiteboards (GGM2RXF7) include 4 casters.

Technical Specs

  • Depth 5/8"
  • Includes Magnets, Marker, Mounting Hardware, and Tray
  • Item Magnetic Dry Erase Board
  • Frame Colour Silver
  • Frame Material Aluminium
  • Board Color White
  • Dry Erase Product Grouping Dry Erase Board
  • Adjustable Height Range Not Adjustable
  • Board Properties Magnetic
  • Mounting/Mobility Type Wall Mounted
  • Dry Erase Width 23"
  • Dry Erase Height 16"
  • Dry Erase Surface Finish Gloss
  • Dry Erase Surface Type Steel
  • Board Frame Material Aluminum

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list