MAGNETIC DRY ERASE BOARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAGNETIC DRY ERASE BOARD

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2RXE7
  • Mfr. Model # 2RXE7
  • UNSPSC # 44111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Depth 1/4"
  • Includes Dry Erase Marker With Magnetic Cap
  • Item Magnetic Dry Erase Board
  • Board Color White
  • Frame Colour Black
  • Frame Material Aluminum
  • Adjustable Height Range Not Adjustable
  • Dry Erase Product Grouping Dry Erase Board
  • Dry Erase Width 36"
  • Dry Erase Height 24"
  • Board Properties Magnetic
  • Mounting/Mobility Type Wall Mounted
  • Dry Erase Surface Finish Gloss
  • Board Frame Material Aluminum
  • Dry Erase Surface Type Melamine

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list