Skip Content
MAGNETIC DRY ERASE BOARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNETIC DRY ERASE BOARD

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NUP3
  • Mfr. Model # 1NUP3
  • UNSPSC # 44111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Depth 5/8"
  • Includes Magnets, Marker, Mounting Hardware, and Tray
  • Item Magnetic Dry Erase Board
  • Frame Colour Silver
  • Frame Material Aluminum
  • Board Color White
  • Adjustable Height Range Not Adjustable
  • Dry Erase Width 48"
  • Board Properties Magnetic
  • Dry Erase Height 31"
  • Dry Erase Product Grouping Dry Erase Board
  • Mounting/Mobility Type Wall Mounted
  • Dry Erase Surface Finish Gloss
  • Board Frame Material Aluminum
  • Dry Erase Surface Type Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list