Skip Content
MAGNETIC DRY ERASE BOARD,31 X 48 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAGNETIC DRY ERASE BOARD,31 X 48 IN

QUARTET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM34F790
  • Mfr. Model # 34F790
  • UNSPSC # 44111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.9 lbs

Technical Specs

  • Item Magnetic Dry Erase Board
  • Includes Magnets, Dry-Erase Marker, Mounting Hardware, and Attachable Marker Tray
  • Frame Colour Silver
  • Frame Material Aluminum
  • Board Color White
  • Adjustable Height Range Not Adjustable
  • Dry Erase Product Grouping Dry Erase Board
  • Mounting/Mobility Type Wall Mounted
  • Dry Erase Height 31"
  • Board Properties Magnetic
  • Dry Erase Width 48"
  • Dry Erase Surface Finish Gloss
  • Board Frame Material Aluminum
  • Dry Erase Surface Type Melamine

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list