Skip Content
MAGNETIC DRY ERASE BOARD,16 X 23 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNETIC DRY ERASE BOARD,16 X 23 IN

QUARTET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM34F788
  • Mfr. Model # 34F788
  • UNSPSC # 44111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.92 lbs

Technical Specs

  • Item Magnetic Dry Erase Board
  • Includes Magnets, Dry-Erase Marker, Mounting Hardware, and Attachable Marker Tray
  • Frame Colour Silver
  • Board Color White
  • Frame Material Aluminum
  • Adjustable Height Range Not Adjustable
  • Dry Erase Product Grouping Dry Erase Board
  • Board Properties Magnetic
  • Mounting/Mobility Type Wall Mounted
  • Dry Erase Height 16"
  • Board Frame Material Aluminum
  • Dry Erase Width 23"
  • Dry Erase Surface Finish Gloss
  • Dry Erase Surface Type Melamine

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list