Skip Content
MAGNETIC DRUM TOURNIQUET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNETIC DRUM TOURNIQUET

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT2010
  • Mfr. Model # 2010
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.25 lbs

Technical Specs

  • Item Magnetic Drum Tourniquet
  • Includes (2) Magnets, Spark Resistant Assembly
  • Material Chemical Resistant
  • Size 24" L x 7" W x 5" H
  • Used For Temporarily Sealing Drums
  • Max. Hole Size 3-1/2" x 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list