Skip Content
MAGNETIC DOOR HOLDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNETIC DOOR HOLDER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH3EHW6
  • Mfr. Model # 3EHW6
  • UNSPSC # 31162804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • Finish Black
  • Colour Black
  • Material Nylon
  • Item Magnetic Door Holder
  • Base Dia. 1-1/2"
  • Magnetic Strength 19.8 lbs.
  • Strike Projection 3/4"
  • Holder Projection 3/4"
  • Mounting Type Wall/Floor
  • Hardware Not Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list