Skip Content
MAGNETIC DOOR HOLDER,STAINLESS STEE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNETIC DOOR HOLDER,STAINLESS STEE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH3EHX4
  • Mfr. Model # 3EHX4
  • UNSPSC # 31162804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Technical Specs

  • Finish Stainless Steel
  • Material 316 Stainless Steel
  • Item Magnetic Door Holder
  • Mounting Type Wall
  • Colour Silver
  • Hardware Not Included
  • Base Dia. 2-1/2"
  • Holder Base Width 2-1/8"
  • Magnetic Strength 23.6 lbs.
  • Holder Base Height 1-1/8"
  • Strike Projection 3/4"
  • Holder Projection 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list