Skip Content
MAGNETIC DOOR HOLDER,STAINLESS STEE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNETIC DOOR HOLDER,STAINLESS STEE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH3EHX3
  • Mfr. Model # 3EHX3
  • UNSPSC # 31162804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.71 lbs

Technical Specs

  • Colour Ivory
  • Finish Stainless Steel
  • Item Magnetic Door Holder
  • Material 316 Stainless Steel
  • Mounting Type Wall
  • Hardware Not Included
  • Base Dia. 2-3/4"
  • Holder Base Height 1-3/8"
  • Magnetic Strength 23.6 lbs.
  • Holder Projection 3/4"
  • Holder Base Width 2-3/4"
  • Strike Projection 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list