Skip Content
MAGNETIC DOOR HOLDER,PLASTIC,WALL/F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNETIC DOOR HOLDER,PLASTIC,WALL/F

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH33J783
  • Mfr. Model # 33J783
  • UNSPSC # 31162804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Ivory
  • Finish Plastic
  • Item Magnetic Door Holder
  • Material Plastic
  • Mounting Type Wall/Floor
  • Hardware Included
  • Magnetic Strength 22 lb.
  • Base Dia. 1-3/4"
  • Holder Base Height 1-3/4"
  • Holder Projection 3/4"
  • Holder Base Width 1-3/4"
  • Strike Base Height 2-5/32"
  • Strike Base Width 2-5/32"
  • Strike Projection 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list