Skip Content
MAGNETIC DOOR HOLDER,NYLON,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNETIC DOOR HOLDER,NYLON,WHITE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH3EHW7
  • Mfr. Model # 3EHW7
  • UNSPSC # 31162804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Technical Specs

  • Item Magnetic Door Holder
  • Finish White
  • Material Nylon
  • Base Dia. 1-1/2"
  • Magnetic Strength 19.8 lbs.
  • Colour White
  • Mounting Type Wall/Floor
  • Hardware Not Included
  • Holder Projection 3/4"
  • Strike Projection 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list