Skip Content
MAGNETIC DOC HOLDER,8-1/2 WX11 HX1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNETIC DOC HOLDER,8-1/2 WX11 HX1/

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM10E819
  • Mfr. Model # 10E819
  • UNSPSC # 44122016
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Magnetic Document Holder
  • Colour Clear Pocket, White Backing
  • Height 11"
  • Material Plastic Sleeve, Magnetic Backing
  • Width 8-1/2"
  • Opening Top

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list