Skip Content
MAGNETIC DIGITAL LASER LEVEL 10.5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNETIC DIGITAL LASER LEVEL 10.5IN

JOHNSON LEVEL & TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JHL40-6080
  • Mfr. Model # 40-6080
  • UNSPSC # 27111803
  • CATALOGUE PAGE # 297
  • Shipping Weight 1.6 lbs

Product Details

5 construction languages - units of measure (degrees, percent, mm/m, in./ft. in decimal, in./ft. in fractional). LCD screen rotates. Automatic digit inversion for overhead measurements. Backlight for easy-read in dimly lit work environment. Laser beam for transfer of reference points.

Technical Specs

  • Accuracy +/-0.1 deg. for 0 deg. and 90 deg. and +/-0.2 deg. for 1 deg. to 89 deg.
  • Includes 10.5" Magnetic Digital Laser Level with Dot Laser, Rotating Display, 3 "AAA" Alkaline Batteries, Instruction Manual, Soft-Sided Pouch
  • Item Digital Magnetic Laser Level
  • Length 12"
  • Total Number of Vials 0
  • Laser Class Class IIIa
  • Number of Plumb Vials 0
  • Number of Beams 1
  • Number of 45 Degree Vials 0
  • Features Lcd Screen Rotates for Easy Top Reading, Automatic Digit Inversion, Push Button Calibration, Laser Beam, Audible Indicator, Magnetic Digital Laser Level, 5 Construction Languages
  • Height 1-1/4"
  • Number of Lines 0
  • Thread Size 1/4"-20
  • Width 2.36"
  • Power Source 3 "AAA" Alkaline Batteries
  • Number of Level Vials 0
  • Visual/Audible Indicators Digital Display and Audible Tones for Plumb and Level
  • Auto Shutoff Yes
  • Number of Dots 1
  • Number of Scanning Modes 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list