Discontinued with Replacement
MAGNETIC DGTL PROTRACTOR 2.375 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MAGNETIC DGTL PROTRACTOR 2.375 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2YNK6
  • Mfr. Model # 2YNK6
  • UNSPSC # 44111806
  • CATALOGUE PAGE # 697
  • Shipping Weight 0.56 lbs
Suggested Replacement Product
MAGNETIC DGTL PROTRACTOR 2.375 IN

Your Price: NA

Product Details

Magnetic Digital Protractor, Rectangular Head, Graduations -, - Blade, Blade Graduation -, Length 2.165 In., Range 0 Degrees to 360 Degrees , 90 x 4, Accuracy +/- 0.20 Degrees , Repeatability +/-0.05, LCD Display, Features On/OFF, Level, Hold, Zero, Machined Aluminum Frame, - Finish, 9 Volt Battery.

Technical Specs

  • Features On/Off, Level, Hold, Zero
  • Item Magnetic Digital Protractor
  • Range 0 deg. - 360 deg.
  • Blade Size 2-3/8"
  • Accuracy +/- 0.20 deg.
  • Length 2.165"
  • Material Machined Aluminium Frame
  • Battery 9 V
  • Head Rectangular
  • Display LCD
  • Repeatability +/-0.05

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list