Skip Content
MAGNETIC CUTOUT SHEET, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MAGNETIC CUTOUT SHEET, RED

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY99814
  • Mfr. Model # 99814
  • UNSPSC # 31380000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Assembled Yes
  • Colour Red
  • Finish Smooth
  • Height 1/16"
  • Length 24"
  • Item Cutout Sheet
  • Material Magnetic Vinyl
  • Width 18"
  • Type Toolboard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list