Skip Content
MAGNETIC CONTACT,SURFACE MOUNT,L 5/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNETIC CONTACT,SURFACE MOUNT,L 5/

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2EXU6
  • Mfr. Model # 2EXU6
  • UNSPSC # 31162505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Depth (In.) 5/8
  • For Use With Windows and Doors
  • Height (In.) 3/8
  • Item Magnetic Contact
  • Includes Hardware
  • Length (In.) 5/8
  • Material Metal
  • Max. Voltage 30VDC/VAC
  • Package Quantity 1
  • Type Surface Mount
  • Operating Temp. Range (F) -15 to 160
  • Lead Length (In.) 18
  • Width (In.) 2
  • Standards No
  • Lead Size #22 AWG, Armored Cable
  • Response Time (Sec.) 0.5ms Max
  • Electrical Configuration SPDT
  • Loop Configuration Open or Closed
  • Max. Gap Distance (In.) 1-1/4
  • Max. Current (Amps) 0.2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list