Skip Content
MAGNETIC CONTACT,SURFACE MOUNT,L 3/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNETIC CONTACT,SURFACE MOUNT,L 3/

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2EXT8
  • Mfr. Model # 2EXT8
  • UNSPSC # 31162505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Depth (In.) 3/8
  • For Use With Windows and Doors
  • Height (In.) 9/32
  • Includes Hardware
  • Item Magnetic Contact
  • Length (In.) 3/8
  • Material ABS Plastic
  • Max. Voltage 100VDC/VAC
  • Package Quantity 1
  • Operating Temp. Range (F) -15 to 160
  • Type Surface Mount, Adhesive
  • Width (In.) 2
  • Standards Yes
  • Response Time (Sec.) 0.5ms Max
  • Lead Size #6 Screw
  • Lead Length (In.) -
  • Loop Configuration Closed
  • Max. Current (Amps) 0.5
  • Max. Gap Distance (In.) 1
  • Electrical Configuration Normally Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list