Skip Content
MAGNETIC CONTACT,SURFACE MOUNT,L 1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNETIC CONTACT,SURFACE MOUNT,L 1/

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2EXU1
  • Mfr. Model # 2EXU1
  • UNSPSC # 31162505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Depth (In.) 1/4
  • Height (In.) 3/16
  • For Use With Windows and Doors
  • Length (In.) 1/4
  • Item Magnetic Contact
  • Includes Hardware
  • Material ABS Plastic
  • Max. Voltage 100VDC/VAC
  • Type Surface Mount
  • Width (In.) 1
  • Package Quantity 1
  • Operating Temp. Range (F) -15 to 160
  • Lead Length (In.) -
  • Lead Size #22 AWG
  • Standards Yes
  • Response Time (Sec.) 0.5ms Max
  • Loop Configuration Closed
  • Electrical Configuration Normally Open
  • Max. Current (Amps) 0.5
  • Max. Gap Distance (In.) 9/16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list