Skip Content
MAGNETIC CONTACT,RECESSED MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNETIC CONTACT,RECESSED MOUNT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2EXU8
  • Mfr. Model # 2EXU8
  • UNSPSC # 31162505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Depth (In.) 7/16
  • Height (In.) 3/8
  • For Use With Windows and Doors
  • Includes Hardware
  • Item Magnetic Contact
  • Length (In.) 7/16
  • Material ABS Plastic
  • Operating Temp. Range (F) -15 to 160
  • Max. Voltage 100VDC/VAC
  • Package Quantity 1
  • Type Recessed Mount
  • Lead Length (In.) 18
  • Width (In.) 9/16
  • Standards Yes
  • Electrical Configuration Normally Open
  • Loop Configuration Closed
  • Response Time (Sec.) 0.5ms Max
  • Lead Size #22 AWG
  • Max. Current (Amps) 0.5
  • Max. Gap Distance (In.) 47/64

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list