MAGNETIC CONTACT,SURFACE MOUNT,L 9/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAGNETIC CONTACT,SURFACE MOUNT,L 9/

GRAINGER APPROVED

Web Price : $29.57 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2EXU4
  • Mfr. Model # 2EXU4
  • UNSPSC # 31162505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.87 lbs

Technical Specs

  • Depth (In.) 9/16
  • Height (In.) 9/16
  • Item Magnetic Contact
  • Includes Hardware
  • For Use With Windows and Doors
  • Length (In.) 9/16
  • Operating Temp. Range (F) -15 to 160
  • Material ABS Plastic
  • Max. Voltage 100VDC/VAC
  • Package Quantity 1
  • Type Surface Mount
  • Width (In.) 4
  • Lead Length (In.) 18
  • Standards Yes
  • Response Time (Sec.) 0.5ms Max
  • Electrical Configuration Normally Open
  • Lead Size #22 AWG
  • Max. Gap Distance (In.) 2-3/4
  • Loop Configuration Closed
  • Max. Current (Amps) 0.5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list