MAGNETIC CONTACT,SURFACE MOUNT,L 9/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAGNETIC CONTACT,SURFACE MOUNT,L 9/

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2EXT9
  • Mfr. Model # 2EXT9
  • UNSPSC # 31162505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • For Use With Windows and Doors
  • Height (In.) 9/16
  • Depth (In.) 9/16
  • Includes Hardware
  • Item Magnetic Contact
  • Length (In.) 9/16
  • Material ABS Plastic
  • Max. Voltage 100VDC/VAC
  • Operating Temp. Range (F) -15 to 160
  • Package Quantity 1
  • Type Surface Mount
  • Width (In.) 4
  • Standards Yes
  • Lead Length (In.) -
  • Lead Size #6 Screw
  • Electrical Configuration Normally Open
  • Loop Configuration Closed
  • Response Time (Sec.) 0.5ms Max
  • Max. Current (Amps) 0.5
  • Max. Gap Distance (In.) 2-3/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list