close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
MAGNETIC CONTACT,RECESSED MOUNT
- Item # GGH2EXV2
- Mfr. Model # 2EXV2
- UNSPSC # 31162505
- CATALOGUE PAGE # N/A
- Shipping Weight 0.02 lbs
Technical Specs
- For Use With Windows and Doors
- Depth (In.) 7/16
- Includes Hardware
- Height (In.) 3/8
- Item Magnetic Contact
- Material ABS Plastic
- Length (In.) 7/16
- Operating Temp. Range (F) -15 to 160
- Type Recessed Mount
- Max. Voltage 100VDC/VAC
- Package Quantity 1
- Width (In.) 3/4
- Lead Length (In.) 18
- Standards No
- Lead Size #22 AWG
- Response Time (Sec.) 0.5ms Max
- Loop Configuration Closed
- Electrical Configuration Normally Open
- Max. Gap Distance (In.) 1-29/64
- Max. Current (Amps) 0.5
Compliance and Restrictions
-
None