MAGNETIC CONTACT,RECESSED MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAGNETIC CONTACT,RECESSED MOUNT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2EXU9
  • Mfr. Model # 2EXU9
  • UNSPSC # 31162505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Depth (In.) 7/16
  • For Use With Windows and Doors
  • Height (In.) 3/8
  • Includes Hardware
  • Length (In.) 7/16
  • Material ABS Plastic
  • Item Magnetic Contact
  • Operating Temp. Range (F) -15 to 160
  • Type Recessed Mount
  • Max. Voltage 100VDC/VAC
  • Width (In.) 9/16
  • Package Quantity 1
  • Lead Length (In.) 18
  • Response Time (Sec.) 0.5ms Max
  • Lead Size #22 AWG
  • Standards Yes
  • Electrical Configuration Normally Open
  • Loop Configuration Closed
  • Max. Current (Amps) 0.5
  • Max. Gap Distance (In.) 1-1/16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list