MAGNETIC CONTACT,FLUSH MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAGNETIC CONTACT,FLUSH MOUNT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2EXV4
  • Mfr. Model # 2EXV4
  • UNSPSC # 31162505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Height (In.) 3/8
  • For Use With Overhead Garage Doors
  • Depth (In.) 1-1/2
  • Includes Hardware
  • Max. Voltage 100VDC/VAC
  • Length (In.) 1-1/2
  • Item Magnetic Contact
  • Material Cast Aluminum
  • Type Surface Mount
  • Operating Temp. Range (F) -15 to 160
  • Package Quantity 1
  • Width (In.) 4-3/16
  • Lead Length (In.) 22
  • Standards Yes
  • Lead Size #22 AWG, Armored Cable
  • Electrical Configuration Normally Open
  • Response Time (Sec.) 0.5ms Max
  • Max. Current (Amps) 0.5
  • Loop Configuration Closed
  • Max. Gap Distance (In.) 2-3/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list