Skip Content
MAGNETIC CATCH,L 2 23/64 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNETIC CATCH,L 2 23/64 IN

SUGATSUNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4EVP8
  • Mfr. Model # 4EVP8
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Item Magnetic Cabinet Catch
  • Pull Force 6.1 lbs.
  • Catch/Latch Material Steel
  • Adjustable No
  • Locking/Nonlocking Non-locking
  • Catch/Latch Finish White Plastic
  • Catch/Latch Height 2-23/64"
  • Catch/Latch Depth 45/64"
  • Catch/Latch Width 5/8"
  • Catch/Latch Type Magnetic
  • Catch/Latch Opening Action Pull

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list