MAGNETIC CATCH,CATCH L 1 13/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MAGNETIC CATCH,CATCH L 1 13/16 IN

SUGATSUNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4EVT2
  • Mfr. Model # 4EVT2
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Magnetic Cabinet Catch
  • Pull Force 3.3 lbs.
  • Adjustable No
  • Locking/Nonlocking Non-locking
  • Catch/Latch Material Aluminum
  • Catch/Latch Finish Anodized Aluminum
  • Catch/Latch Depth 53/64"
  • Catch/Latch Width 53/64"
  • Catch/Latch Opening Action Pull
  • Catch/Latch Height 1-13/16"
  • Catch/Latch Type Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list