Skip Content
MAGNETIC CATCH,CATCH L 1 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MAGNETIC CATCH,CATCH L 1 1/2 IN

SUGATSUNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4EVT1
  • Mfr. Model # 4EVT1
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Magnetic Cabinet Catch
  • Pull Force 1.7 lbs.
  • Adjustable No
  • Catch/Latch Material Aluminum
  • Locking/Nonlocking Non-locking
  • Catch/Latch Finish Brown Lacquer
  • Catch/Latch Depth 45/64"
  • Catch/Latch Height 1-1/2"
  • Catch/Latch Type Magnetic
  • Catch/Latch Width 45/64"
  • Catch/Latch Opening Action Pull

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list