Skip Content
MAGNETIC BASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNETIC BASE

LOC-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1DXW2
  • Mfr. Model # 1DXW2
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Hose Inside Dia. (In.) 1/2
  • Item Magnetic Base
  • For Use With 1/2" Flex Hose Systems, Acetone, Alcohol, Ethyl, Commercial Dish Detergents, Gasoline, Grease Lacquer Solvents, Oils and Sodium Hydroxide
  • Includes -
  • Type -
  • Package Quantity 1
  • Material of Construction Acetal Copolymer
  • Available In -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list