Skip Content
MAGNETIC BASE LIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNETIC BASE LIGHT

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS4PD35
  • Mfr. Model # 4PD35
  • UNSPSC # 24141707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.97 lbs

Technical Specs

  • Colour Chrome/Black
  • Item Task Light
  • Type Gooseneck
  • Cord Length 8 ft.
  • Cord Conductor 3
  • Mounting Type Magnetic
  • Lamp Type Incandescent
  • Special Features Base Dimension 3-1/4" DIA. X 1/2" H
  • Suggested Lamp Item No. 2CUX1
  • Voltage 120
  • Watts 60
  • Overall Reach 18"
  • Arm Length 18"
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list