!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
MAGNETIC BASE/INDCTR SET 0.001 IN

MAGNETIC BASE/INDCTR SET 0.001 IN

WESTWARD

MAGNETIC BASE/INDCTR SET 0.001 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MAGNETIC BASE/INDCTR SET 0.001 IN

MAGNETIC BASE/INDCTR SET 0.001 IN

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSW2YNE1
  • Mfr. Model # 2YNE1
  • UNSPSC # 41111630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.35 lbs
Suggested Replacement Product
DIAMETER INDICATOR & MAG BASE SET, 0 IN TO 1 IN RANGE, 0-100 DIAMETER READING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $183.52 / EACH

EHC: EHC :

Product Details

Magnetic Base and Indicator Set, Range 1 In., Range per Revolution 0.100 In., Dial Reading 0-100, Magnetic Pull (Lb.) 85, Base Size (In.) 2 11/32x2 11/32x 1 13/16, Finish Blue, Features On/Off Switch, Includes AGD Indicator, Base, and Case.

Technical Specs

  • Item Magnetic Base and Indicator Set
  • Graduations 0.001"
  • Back Type Lug
  • Dial Reading 0 - 100
  • Reading Continuous
  • Bezel Lock No
  • Includes AGD Indicator, Base, and Case
  • Range 0 - 1"
  • Long Form Calibration Certificate No
  • Dial Colour White
  • Range per Revolution 0.1"
  • Bearing Type Plain
  • Contact Point Dia. 1/8"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list