Skip Content
MAGNETIC BALLASTS 48 INPUT WATTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MAGNETIC BALLASTS 48 INPUT WATTS

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1XUH9
  • Mfr. Model # 1XUH9
  • UNSPSC # 39101901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.65 lbs

Technical Specs

  • Height 1-1/2"
  • Dimension Reference A15
  • Length 6-1/2"
  • Item Ballast
  • Number of Lamps 2
  • Thermal Protection Yes
  • Ballast Type Magnetic
  • Width 2-3/8"
  • Input Watts 48
  • Power Factor 0.53
  • Sockets Included Yes
  • Start Type Rapid
  • Voltage 120
  • Number of FC12T9 Lamps 2
  • Ballast Factor 0.1
  • Number of FC8T9 Lamps 2
  • Min. Starting Temp. 50 Degrees F
  • Ballast Start Type Rapid
  • Ballast Max. Lamp Watts 48
  • Ballast Voltage 120
  • Ballast Max. Number of Lamps 2
  • Ballast Item Magnetic Ballast

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list