MAGNETIC BALLASTS 29 INPUT WATTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MAGNETIC BALLASTS 29 INPUT WATTS

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1XUH1
  • Mfr. Model # 1XUH1
  • UNSPSC # 39101901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Height 1-3/8"
  • Item Ballast
  • Length 6-1/2"
  • Thermal Protection Yes
  • Width 1-5/16"
  • Ballast Type Magnetic
  • Input Watts 30
  • Power Factor 0.42
  • Number of F14T12 Lamps 1
  • Ballast Factor 0.95
  • Number of F15T12 Lamps 1
  • Number of F15T8 Lamps 1
  • Number of F20T12 Lamps 1
  • Min. Starting Temp. 50 Degrees F
  • Ballast Voltage 120
  • Ballast Start Type Trigger
  • Ballast Max. Lamp Watts 30
  • Ballast Max. Number of Lamps 1
  • Ballast Item Magnetic Ballast

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list