Skip Content
MAGNETIC ADJUSTABLE WELDING LINKS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNETIC ADJUSTABLE WELDING LINKS

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTL375
  • Mfr. Model # 375
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Application Designed to Hold Steel Plates in Position for Welding, Brazing and Soldering
  • Block Size (In.) 2 x 1 x 1
  • Construction Two Heavy Duty Alnico 5 Magnetic Blocks Linked Together with a Steel Bar and Wing Nuts for Easy Angle Adjustment
  • Item Magnetic Welding Link

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list