Skip Content
MAGNET WELDING SQUARE 75 LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNET WELDING SQUARE 75 LBS

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNWS400
  • Mfr. Model # WS400
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 806
  • Shipping Weight 1.06 lbs

Product Details

Magnetic welding square. Length 3-3/4 in, width 4 3/8 in, thickness 3/4 in, hole diameter 1/4 in, maximum pull 75 lb., ceramic, bright silver, standard multiple angle square.

Technical Specs

  • Colour Silver
  • Material Ceramic
  • Overall Length 3-3/4"
  • Item Magnetic Welding Squares
  • Characteristics Mid-size Heavy Duty, Weld Spatter Cover and Breakaway Bar
  • Thickness 1-1/2"
  • Overall Width 1-1/2"
  • Hole Dia. 5/16"
  • Max. Pull 150 lbs.
  • Includes Large Finger Hole, Multi-language Label. Break-a-way Handle, Covered Magnet, Mounting Holes
  • Type Extra Heavy Duty, Magnetic
  • Overall Height 4-3/8"
  • Angle 45 Deg. /90 Deg. 30. Deg /60 Deg.
  • Stability Temp. 148 Degrees C (300? F)
  • On/Off Setting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list