Skip Content
MAGNET WELDING SQUARE 55 LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNET WELDING SQUARE 55 LBS

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNWS300
  • Mfr. Model # WS300
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 806
  • Shipping Weight 0.63 lbs

Product Details

Magnetic welding square. Length 7-5/8 in, width 3-3/4 in, thickness 3/4 in, hole diameter 1/4 in, maximum pull 55 lb., ceramic, bright silver, standard multiple angle square.

Technical Specs

  • Colour Silver
  • Material Ceramic
  • Item Magnetic Welding Squares
  • Overall Length 7-5/8"
  • Overall Width 1-3/8"
  • Characteristics Adjustable Angle Square
  • Thickness 1-3/8"
  • Hole Dia. 5/16"
  • Max. Pull 120 lbs.
  • Includes Large Finger Hole, Multi-Language Label
  • Type Adjustable Magnetic
  • Overall Height 3-3/4"
  • Angle Multiple
  • Stability Temp. 148 Degrees C (300? F)
  • On/Off Setting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list