MAGNET WELDING SQUARE 325 LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAGNET WELDING SQUARE 325 LBS

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNWS820
  • Mfr. Model # WS820
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 806
  • Shipping Weight 7.91 lbs

Product Details

Magnetic Welding Square. Length 8 in, width 8 in, thickness 1-1/2 in, hole diameter 5/16 in, maximum pull 325 lb., ceramic, bright silver, copper weld spatter cover with breakaway bar.

Technical Specs

  • Colour Bright Silver
  • Item Magnetic Welding Square
  • Material Ceramic
  • Overall Length 8"
  • Thickness 1-1/2"
  • Overall Width 8"
  • Hole Dia. 5/16"
  • Max. Pull 325 lbs.
  • Characteristics Copper Weld Spatter Cover with Breakaway Bar
  • Includes Large Finger Hole
  • Overall Height 8"
  • Type Magnetic
  • Angle 45 Degrees - 90 Degrees
  • Stability Temp. 300 Degrees F
  • On/Off Setting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list