MAGNET WELDING SQUARE 150 LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAGNET WELDING SQUARE 150 LBS

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNWS420
  • Mfr. Model # WS420
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 806
  • Shipping Weight 2.29 lbs

Product Details

Magnetic welding square. Length 3-3/4 in, width 4 3/8 in, thickness 1-1/2 in, hole diameter 1/4 in, maximum pull 150 lb., ceramic, bright silver, extra heavy-duty with breakaway bar.

Technical Specs

  • Item Magnetic Welding Squares
  • Colour Red/silver
  • Material Rare Earth
  • Overall Width 1-15/1/6"
  • Overall Length 3-1/2"
  • Thickness 1-15/1/6"
  • Characteristics On/off Handle
  • Max. Pull 80 lbs.
  • Hole Dia. 1/4"
  • Includes Non-corrosive Construction
  • Type On/off
  • Overall Height 3-1/2"
  • Angle Multiple
  • Stability Temp. 82 Degrees C (180? F)
  • On/Off Setting Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list