MAGNET WELD SQUARE COVERED 75 LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAGNET WELD SQUARE COVERED 75 LBS

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNWS410
  • Mfr. Model # WS410
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 806
  • Shipping Weight 1.1 lbs

Product Details

Magnetic welding square. Length 3-3/4 in, width 4 3/8 in, thickness 3/4 in, hole diameter 1/4 in, maximum pull 75 lb., ceramic, bright silver, copper weld spatter cover.

Technical Specs

  • Colour Silver
  • Item Magnetic Welding Squares
  • Material Ceramic
  • Overall Length 8"
  • Overall Width 3/4"
  • Thickness 3/4"
  • Characteristics 45 deg. and 90 deg. Angles
  • Hole Dia. 5/16"
  • Max. Pull 160 lbs.
  • Includes Large Finger Hole, Multi-language Label. Break-a-way Handle, Covered Magnet, Mounting Holes
  • Type Large Magnetic
  • Overall Height 8"
  • Angle 45 Deg. /90 Deg. 30. Deg /60 Deg.
  • Stability Temp. 148 Degrees C (300? F)
  • On/Off Setting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list